Beli distributor panduit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Absence of Voltage TesterDeskripsi:These absence of voltage testers (AVT) install into electrical equipment and provide a visual indication when lines are de-energized. These testers let technicians know when equipment is safe to work on and help reduce exposure to electrical shocks and other dangerous conditions.atribut:
- UNSPSC: 31160000
- Brand: PANDUIT
- CAT Safety Rating: Not Rated
- Cable Length (ft): 8
- Includes: AVT Tester with 10 ft Sensor Lead
- Manufacturer Part Number: VS-AVT-C08-L10
- Max. AC Voltage Measured (V): 600
- Max. DC Voltage Measured (V): 600
- Min. AC Voltage Measured (V): 0
- Panduit Padlock Lockout Signatribut:
- UNSPSC: 55121606
- Package Quantity: 25
- Sign Header: No Header
- Sign Legend: WARNING DO NOT REMOVE THIS LOCK. THIS LOCK BELONGS TO
- Sign Material: Vinyl
- Sign Mounting Style: Adhesive
- Thickness (inch): 0.004
- Width (inch): 10
- Panduit Cable Ties (Pengikat / Kabel Tis)Deskripsi:All purpose nylon cable ties have good thermal, abrasion, and chemical resistance, so they can be used to bundle and secure wire and cable in a wide variety of applications, including janitorial, housekeeping, and facility maintenance.atribut:
- UNSPSC: 39121703
- Basic Material - Cable Tie: Nylon
- Cable Tie Style: Standard
- Flame retardant: No
- Locking Style: Plastic Pawl
- Material: Nylon 6/6
- Maximum Temperature Rating (°F): 185
- Metal Detectable: No
- Minimum Temperature Rating (°F): -76
- Number of Straps: 1
- Temperature Range (°F): -76 to 185
- Panduit Butt Splice Wire Connector (Sambungan Kabel)Deskripsi:These butt splice connectors attach wires with crimping tools. Wires insert into each end of the connector until they reach the center of the metal sleeve, where they compress with a crimping tool to hold and splice the connection.atribut:
- UNSPSC: 39121409
- Body Finish: Tin Plated
- Body Material: Copper
- Connection Type: Crimp
- Contact Finish: Tin
- For Wire Type: Stranded
- Number of Splices: 2
- Seam Style: Brazed
- Standards: CSA C22.2 No. 65; UL 486C
- Termination Style: Crimp
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- BRADY Label Printer (Mesin Label)atribut:
- Color Capability: Single Color Printing
- MasterLock Padlock Station (Gembok)Deskripsi:The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- Crosby Latch KitDeskripsi:• To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
- PROTO Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- HONEYWELL UVEX Lens Cleaning & Coating Stations & Refillsatribut:
- UNSPSC: 46181806
- WESTWARD Crimper (Tang Crimping)Deskripsi:The controlled-cycle mechanism of these lug and splice crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
- Raychem Heating Cable Electric (Kabel Pemanas Listrik)Deskripsi:Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
- BAG BUDDY Aksesoris Tempat SampahDeskripsi:Bag holders for trash bags are portable and used when a temporary solution is needed. They hold bags open and support the sides when loading bags. Bag holders are reusable and can be folded for storage when not in use.atribut:
- UNSPSC: 47121702
- Color: Silver
- Length (inch): 16
- Material: Steel
- Width (inch): 14
- INGERSOLL RAND Pneumatic Equipment Part (Spare Part Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.
- STANLEY Rivet Tool (Tang Rivet)Deskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- Fits Rivet Diameter (inch): 3/32,1/8,5/32,3/16,
- For Rivet Type: Blind
- UNSPSC: 27112402
- Dymo Embossing Label Printer (Pencetak Label)Deskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
Daftar Harga distributor panduit Terbaru October 2026
| Panduit Absence of Voltage Tester | Rp13.999.900 |
| Panduit Padlock Lockout Sign | Rp1.399.900 |
| Panduit Cable Ties (Pengikat / Kabel Tis) | Rp429.900 |
| Panduit Butt Splice Wire Connector (Sambungan Kabel) | Rp909.900 |
| Fort Cable Ties (Kabel Tis) | Rp6.900 |
| BRADY Label Printer (Mesin Label) | Rp2.699.900 |
| MasterLock Padlock Station (Gembok) | Rp4.999.900 |
| MasterLock Padlock Safety Thermoplastic (Gembok) | Rp309.900 |
| STANLEY Adjustable Wrench (Kunci Inggris) | Rp71.900 |
| Crosby Latch Kit | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Panduit%20Padlock%20Lockout%20Sign/otP109479893-1.jpg)
/q1P109683937-5.jpg)
/ooP109703888-4.jpg)
/fcP107653552-1.jpg)
/2oP102037096-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/MasterLock%20Padlock%20Station%20(Gembok)/P102723449-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
/g3P103687579-1.jpg)

/86P103498294-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/HONEYWELL%20UVEX%20Lens%20Cleaning%20%26%20Coating%20Stations%20%26%20Refills/q8P109302944-1.jpg)
/7xP103498285-1.jpg)
/1tP107722065-1.jpg)
/roP109411996-11.jpg)

/ewP109563536-1.jpg)
/p4P107753904-1.jpg)
/bzP109462431-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)